Shop CAROLINES TREASURES

Carolines Treasures 8542-MAT Starfish Indoor Or Outdoor Mat - 18 x 27 in.

  • Mfr # 8542-MAT

  • Zoro # G503696936


product price:  $41.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8542-MAT
Zoro #
G503696936
UPC #
705332175890
Country of Origin
China

Description

Features
  • Permanently dyed and fade resistant.
  • Great for the front door or the back door.
  • Use this mat inside or outside.
  • Use a garden hose or power washer to chase the dirt off of the mat.
  • Do not scrub with a brush.
  • Use the Vacuum on floor setting.
  • Clean stain with a cleaner that does not produce suds.
  • Design - Starfish.
  • Dimension - 18 x 0.25 x 27 in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.