Carolines Treasures 8616PILLOWCASE Wine Moisture Wicking Fabric Standard Pillowcase - 20 x 30 in.

  • Mfr # 8616PILLOWCASE

  • Zoro # G703723050


product price:  $39.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8616PILLOWCASE
Zoro #
G703723050
UPC #
705332142304
Country of Origin
China

Description

Features
  • Standard White on back with artwork on the front of the pillowcase.
  • Moisture wicking material, breathable performance fabric makes for a nice sleeping experience and shows quality.
  • Wash cold and dry medium.
  • No ironing required.
  • Design - Wine.
  • Dimension - 20.5 x 0.01 x 30 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products