Shop CAROLINES TREASURES

Carolines Treasures 8660BT 4 x 2.75 in. Pair of Manatee Luggage Tag

  • Mfr # 8660BT

  • Zoro # G703930427


product price:  $51.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8660BT
Zoro #
G703930427
UPC #
615872801411
Country of Origin
China

Description

Features
  • Made from fiberglass reinforced plastic
  • Great for luggage, kennels or anything that needs identifying
  • This is a 2 Sided tag
  • The reverse side has a form that lists Name
  • Address, City, State, Zip and Phone number
  • Includes leather strap for attaching to your luggage or bag
  • Design - Pair of Manatee
  • Dimension - 2.75 x 0.15 x 4 in.
  • Item Weight - 0.35 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.