Carolines Treasures 8688SH4 Frog Leash Holder Or Key Hook

  • Mfr # 8688SH4

  • Zoro # G503898224


product price:  $35.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8688SH4
Zoro #
G503898224
UPC #
615872513314
Country of Origin
China

Description

Features
  • Design - Frog
  • Leash Holder or Key Hook
  • The tile is made from a hardhoard and is mounted to a metal rectangle.
  • The hook hangs down from the metal plate in the back and is about 2.5 in. from the base.
  • A hanger is attached to the metal plate and is about 1.5 in. long.
  • Lots of room to hang up using a screw or paneling nail.
  • Great for the home or office to hold keys.
  • Dimension - 4.25 x 1 x 6 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.