This item is Discontinued.

Carolines Treasures Carolines Treasures 8723-1PW1414 Bouys Fabric Decorative Pillow; 14 x 3 x 14 in. 8723-1PW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures 8723-1PW1414 Bouys Fabric Decorative Pillow; 14 x 3 x 14 in. (Discontinued)

Mfr # 8723-1PW1414
Zoro # G903722570
UPC # 638508355928
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8723-1PW1414
Zoro #
G903722570
UPC #
638508355928
Country of Origin
China

Description

Caroline's treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products including decorative pillows, pillow cases, pot holders, Indoor and Outdoor mats. We create a new fresh sizzling twist in your living place with our product assortment. Our products enhance the beauty and add a splash of classy look to your living place.

Features
  • Bouys Fabric Decorative Pillow
  • Indoor or Outdoor Pillow from heavyweight canvas material
  • 100 Percent Polyester Fabric pillow Sham with pillow form
  • Fade Resistant
  • Machine washable
Specifications
  • Dimension: 14" H x 3" W x 14" L
  • Weight: 0.65 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.