Carolines Treasures 8725RUG Brunette Mermaid on Blue Machine Washable Memory Foam Mat
Mfr # 8725RUG
Zoro # G703698068
product price:Â $54.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8725RUG
Zoro #
G703698068
UPC #
638508628879
Country of Origin
China
Description
Features
- Brunette Mermaid on Blue Machine Washable Memory Foam Mat
- Plush top and very comfortable to the touch
- This is a Machine Washable bath or kitchen mat that is made with Memory Foam
- It features a top surface in coral fleece and is made using 100% microfiber fabric
- The entire surface is full-cushion memory foam, ensuring the ultimate in comfort
- The underside of the mat features a non-skid SBR surface for the best in safety and convenience
- The design is dyed into the fibers of the rug for a long lasting image
- Wash in cold water and dry in the dryer on low temp
- Follow the care instructions on the product tag
- Color: Blue
- Dimension: 19" H x 0.25" W x 27" L
- Weight: 1.5 lbs