Zoro Homepage

Carolines Treasures 8730PLMT Hydrangea Fabric Placemat

  • Mfr # 8730PLMT

  • Zoro # G803760344


product price: $28.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8730PLMT
Zoro #
G803760344
UPC #
705332141567
Country of Origin
China

Description

Features
  • Fabric Placemat made from a polyester fabric
  • Dyed with the designs and washable in your clothes washer
  • No Ironing required
  • Wash cold water
  • Stain resistant
  • Add artwork to your table and compliment it with the napkins and dinnerware
  • Design - Hydrangea
  • Dimension - 12 x 0.01 x 18 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.