Carolines Treasures 8760MAT Welcome to the trailer Indoor Or Outdoor Doormat - 18 x 27 in.
- Mfr # 8760MAT
- Zoro # G203697783
product price:Â
$
40.49
/ea
Key Features
Surface Design
Welcome to the trailer
Color
Black
Size
27 x 0.15 x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8760MAT
- Zoro #
- G203697783
- UPC #
- 705332177887
- Country of Origin
- China
- Surface Design
- Welcome to the trailer
- Color
- Black
Dimensions
- Size
- 27 x 0.15 x 18 in
Description
Features
- Action Back Felt Floor Mat / Carpet / Rug that is Made and Printed in the USA.
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space).
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with soap & water.
- Design - Welcome to the trailer.
- Dimension - 27 x 0.15 x 18 in.
- Item Weight - 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.