This item is Discontinued.

Carolines Treasures Carolines Treasures 8766PW1414 Flower - Sunflower Indoor & Outdoor Fabric Decorative Pillow 8766PW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures 8766PW1414 Flower - Sunflower Indoor & Outdoor Fabric Decorative Pillow (Discontinued)

Mfr # 8766PW1414
Zoro # G703723128
UPC # 705332244992
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8766PW1414
Zoro #
G703723128
UPC #
705332244992
Country of Origin
China

Description

Features
  • Indoor or Outdoor pillow made of a heavy weight canvas.
  • Has the feel of Sunbrella fabric.
  • 100% Polyester Fabric pillow Sham with pillow form.
  • This pillow is made from our new canvas type fabric can be used Indoor or outdoor.
  • Fade resistant, stain resistant and Machine washable.
  • Design - Sunflower
  • Dimension - 14 x 2 x 14 in.
  • Item Weight - 0.5 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.