Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures 8767MAT 18 x 27 In. Adirondack Chairs Blue Indoor or Outdoor Mat
- Mfr # 8767MAT
- Zoro # G103698644
product price:Â
$
44.99
/ea
Key Features
Size
27 x 0.15 x 18 in
Color
Blue
Surface Design
Adirondack Chairs Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8767MAT
- Zoro #
- G103698644
- UPC #
- 615872786305
- Country of Origin
- China
- Color
- Blue
- Surface Design
- Adirondack Chairs Blue
Dimensions
- Size
- 27 x 0.15 x 18 in
Description
Features
- Product Type - Indoor / Outdoor Floor Mat
- Action Back Felt Floor Mat / Carpet / Rug
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space)
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with soap & water
- Design - Adirondack Chairs Blue
- Dimension - 27 x 0.15 x 18 in.
- Item Weight - 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.