Shop CAROLINES TREASURES
Carolines Treasures 8801MAT 18 x 27 In. Mermaid and Merman Indoor or Outdoor Mat
Mfr # 8801MAT
Zoro # G503698848
product price:Â $48.69
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8801MAT
Zoro #
G503698848
UPC #
615872786343
Country of Origin
China
Description
Features
- Product Type - Indoor / Outdoor Floor Mat
- Action Back Felt Floor Mat / Carpet / Rug
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space)
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with soap & water
- Design - Mermaid and Merman
- Dimension - 27 x 0.15 x 18 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.