Shop CAROLINES TREASURES
Carolines Treasures 8831JMAT 24 x 36 In. Wood Duck Indoor or Outdoor Mat
Mfr # 8831JMAT
Zoro # G003698270
product price:Â $57.95
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8831JMAT
Zoro #
G003698270
UPC #
615872785803
Country of Origin
China
Description
Features
- Product Type - Indoor / Outdoor Floor Mat
- Action Back Felt Floor Mat / Carpet / Rug
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space)
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with soap & water
- Design - Wood Duck
- Dimension - 36 x 0.15 x 24 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.