Carolines Treasures 8853RUG Gerber Daisy Pink Machine Washable Memory Foam Mat

  • Mfr # 8853RUG

  • Zoro # G803696575


product price:  $57.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8853RUG
Zoro #
G803696575
UPC #
638508629555
Country of Origin
China

Description

Features
  • Gerber Daisy Pink Machine Washable Memory Foam Mat
  • Plush top and very comfortable to the touch
  • This is a Machine Washable bath or kitchen mat that is made with Memory Foam
  • It features a top surface in coral fleece and is made using 100% microfiber fabric
  • The entire surface is full-cushion memory foam, ensuring the ultimate in comfort
  • The underside of the mat features a non-skid SBR surface for the best in safety and convenience
  • The design is dyed into the fibers of the rug for a long lasting image
  • Wash in cold water and dry in the dryer on low temp
  • Follow the care instructions on the product tag
Specifications
  • Color: Pink
  • Dimension: 19" H x 0.25" W x 27" L
  • Weight: 1.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.