Shop CAROLINES TREASURES
Carolines Treasures 8855JMAT 24 x 36 in. Butterfly On Slate Blue Indoor Or Outdoor Doormat
Mfr # 8855JMAT
Zoro # G903698578
product price:Â $50.19
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8855JMAT
Zoro #
G903698578
UPC #
705332200493
Country of Origin
China
Description
Indoor / outdoor floor mat 24 in. by 36 in. action back felt floor mat / carpet / rug that is made and printed in the USA. A black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space). Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with soap & water.
Features- Design - Butterfly
- Color - Slate Blue
- Dimension - 36 x 0.25 x 24 in.
- Item Weight - 4 lbs.