This item is Discontinued.

Carolines Treasures Carolines Treasures 8860PW1414 Butterfly On Purple Indoor & Outdoor Fabric Decorative Pillow 8860PW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures 8860PW1414 Butterfly On Purple Indoor & Outdoor Fabric Decorative Pillow (Discontinued)

Mfr # 8860PW1414
Zoro # G403723428
UPC # 615872539413
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8860PW1414
Zoro #
G403723428
UPC #
615872539413
Country of Origin
China

Description

Features
  • Indoor or Outdoor pillow made of a heavy weight canvas.
  • Has the feel of Sunbrella fabric.
  • 100% Polyester Fabric pillow Sham with pillow form.
  • This pillow is made from our new canvas type fabric can be used Indoor or outdoor.
  • Fade resistant, stain resistant and Machine washable.
  • Design - Butterfly
  • Color - Purple
  • Dimension - 14 x 3 x 14 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.