Carolines Treasures AMB1321SN Boston Terrier Beauty Sticky Note Holder

  • Mfr # AMB1321SN

  • Zoro # G103699658


product price:  $30.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB1321SN
Zoro #
G103699658
UPC #
638508176134
Country of Origin
China

Description

Boston Terrier Beauty Sticky Note Holder AMB1321SN

Features
  • Artwork is added to the top of the Postit note holder and a small pad of 3 inch x 3 inch
  • The holder is refillable by removing the last piece of paper of a new pad of postits and sticking it to the board
  • The bottom board is rigid and you can even add a business card
Specifications
  • Dimension: 5.25 x 0.35 x 3.25 in.
  • Weight: 0.3 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.