This item is Discontinued.

Carolines Treasures Carolines Treasures AMB1364CHF Thanksgiving Friends Schnauzer Flag Canvas House Size AMB1364CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures AMB1364CHF Thanksgiving Friends Schnauzer Flag Canvas House Size (Discontinued)

Mfr # AMB1364CHF
Zoro # G703707289
UPC # 638508170446
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB1364CHF
Zoro #
G703707289
UPC #
638508170446
Country of Origin
China

Description

Thanksgiving Friends Schnauzer Flag Canvas House Size AMB1364CHF - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material
  • These flags are only sold online and in specialty boutiques
  • This flag is fade resistant and weather proof
  • The flag measures approximately 28 inches x 40 inches
Specifications
  • Dimension: 40 x 0.15 x 28 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.