This item is Discontinued.

Carolines Treasures Carolines Treasures AN1218CHF Burgundy and Ivory Ribbon for Head and Neck Cancer Awareness Canvas House Flag Size - 28 x 40 In. AN1218CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures AN1218CHF Burgundy and Ivory Ribbon for Head and Neck Cancer Awareness Canvas House Flag Size - 28 x 40 In. (Discontinued)

Mfr # AN1218CHF
Zoro # G503707304
UPC # 615872853427
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN1218CHF
Zoro #
G503707304
UPC #
615872853427
Country of Origin
China

Description

Features
  • Type - House Flag
  • The Garden size flag is made from a 100% polyester material.
  • Two pieces of material have been sewn together to form a double sided flag.
  • This allows the text and image to be seen the same from both sides.
  • This flag is fade resistant and weather proof.
  • Design - Burgundy and Ivory Ribbon for Head and Neck
  • Dimension - 28 x 0.15 x 40 in.
  • Item Weight - 1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.