This item is Discontinued.

Carolines Treasures Carolines Treasures APH5433DS1216 Easter Cross & Bible in Stain Glass Window Wall or Door Hanging Prints APH5433DS1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures APH5433DS1216 Easter Cross & Bible in Stain Glass Window Wall or Door Hanging Prints (Discontinued)

Mfr # APH5433DS1216
Zoro # G403761895
UPC # 638508150080
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APH5433DS1216
Zoro #
G403761895
UPC #
638508150080
Country of Origin
China

Description

Easter Cross and Bible in Stain Glass Window Wall or Door Hanging Prints APH5433DS1216

Features
  • Great for inside or outside these aluminum prints will add a special touch to your kitchen, bath, front door, outdoor patio or any special place
  • 12 inches by 16 inches and full of color
  • This item will take direct sun for a while before it starts to fade
  • Rust and fade resistant
  • Aluminum Print with Hanging Rope
  • Rounded corners
Specifications
  • Dimension: 16 x 0.02 x 12 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.