This item is Discontinued.

Carolines Treasures Carolines Treasures APH5444GF Christmas Santa Claus Handing Out Presents Flag Garden Size APH5444GF

This item is Discontinued.

Carolines Treasures

Carolines Treasures APH5444GF Christmas Santa Claus Handing Out Presents Flag Garden Size (Discontinued)

Mfr # APH5444GF
Zoro # G403706599
UPC # 638508150912
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APH5444GF
Zoro #
G403706599
UPC #
638508150912
Country of Origin
China

Description

Christmas Santa Claus handing out presents Flag Garden Size APH5444GF

Features
  • The garden size flag is made from a 100% polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • The flag measures approximately 11 inches x 15 inches
Specifications
  • Dimension: 15 x 0.01 x 11 in.
  • Weight: 0.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.