This item is Discontinued.

Carolines Treasures Carolines Treasures ASAD115GF Lilies & Roses by Sarah Adams Flag Garden Size ASAD115GF

This item is Discontinued.

Carolines Treasures

Carolines Treasures ASAD115GF Lilies & Roses by Sarah Adams Flag Garden Size (Discontinued)

Mfr # ASAD115GF
Zoro # G803706229
UPC # 638508163899
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASAD115GF
Zoro #
G803706229
UPC #
638508163899
Country of Origin
China

Description

Lilies and Roses by Sarah Adams Flag Garden Size ASAD115GF

Features
  • The garden size flag is made from a 100% polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • The flag measures approximately 11 inches x 15 inches
Specifications
  • Dimension: 15 x 0.01 x 11 in.
  • Weight: 0.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.