This item is Discontinued.

Carolines Treasures Carolines Treasures BB1012-BL-BN-PTHD Deer Faux Burlap & Brown Pair of Pot Holders; 7.5 x 3 x 7.5 in. BB1012-BL-BN-PTHD

This item is Discontinued.

Carolines Treasures

Carolines Treasures BB1012-BL-BN-PTHD Deer Faux Burlap & Brown Pair of Pot Holders; 7.5 x 3 x 7.5 in. (Discontinued)

Mfr # BB1012-BL-BN-PTHD
Zoro # G803761044
UPC # 638508378439
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB1012-BL-BN-PTHD
Zoro #
G803761044
UPC #
638508378439
Country of Origin
China

Description

Caroline's treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products including decorative pillows, pillow cases, pot holders, Indoor and Outdoor mats. We create a new fresh sizzling twist in your living place with our product assortment. Our products enhance the beauty and add a splash of classy look to your living place.

Features
  • Deer Faux Burlap & Brown Pair of Pot Holders
  • A Pair of Pot Holders to match your kitchen decor
  • These are thick and functional
  • Full color artwork decorates the front polyester fabric of the hot pad and accented by a black trim
  • Use these at as a trivet for your Thanksgiving or Christmas tablescape
  • Filled with insulated fabric and quilted for durability
  • These colorful pot holders will make a great gift for your favorite home cook or executive chef
Includes:
  • A Hanging Tab
Specifications
  • Country of Origin: USA
  • Dimension: 7.5" H x 3" W x 7.5" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.