Carolines Treasures BB1141SCM Checkerboard Blue Boston Terrier Compact Mirror; 2.75 x 3 x .3 In.

  • Mfr # BB1141SCM

  • Zoro # G103930775


product price:  $35.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB1141SCM
Zoro #
G103930775
UPC #
615872903504
Country of Origin
China

Description

Features
  • Square Compact Mirror
  • Shape - Rectangle
  • Silvertone metal.
  • Artwork on the front and two mirrors inside this great little compact.
  • Design - Checkerboard Blue Boston Terrier
  • Dimension - 2.75 x 0.3 x 3 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.