Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carolines Treasures BB1144BT Pair Of Checkerboard Blue Schnauzer Luggage Tags

  • Mfr # BB1144BT

  • Zoro # G403930628


product price: $51.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB1144BT
Zoro #
G403930628
UPC #
615872922758
Country of Origin
China

Description

Features
  • Baggage Tag made from fiberglass reinforced plastic.
  • Great for luggage, kennels or anything that needs identifying.
  • This is a 2 Sided tag.
  • The reverse side has a form that lists Name, Address, City, State, Zip and Phone number.
  • Includes leather strap for attaching to your luggage or bag
  • Design - Checkerboard Blue Schnauzer
  • Pair of luggage tag
  • Artist - Denny Knight
  • Dimension - 2.75 L x 0.15 W x 4 H in.
  • Item Weight - 0.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.