This item is Discontinued.

Carolines Treasures Carolines Treasures BB1146PW1414 Checkerboard Blue Maltese Fabric Decorative Pillow; 14 x 14 In. BB1146PW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures BB1146PW1414 Checkerboard Blue Maltese Fabric Decorative Pillow; 14 x 14 In. (Discontinued)

Mfr # BB1146PW1414
Zoro # G003724061
UPC # 615872896110
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB1146PW1414
Zoro #
G003724061
UPC #
615872896110
Country of Origin
China

Description

Features
  • This is Indoor or Outdoor Fabric pillow Sham with pillow form.
  • Material - 100% Polyester
  • This pillow is made from our new canvas type fabric can be used Indoor or outdoor.
  • Fade resistant, stain resistant and Machine washable.
  • Design - Checkerboard Blue Maltese
  • Dimension - 14 x 3 x 14 in.
  • Item Weight - 1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.