Carolines Treasures BB1217SCM Checkerboard Pink Bichon Frise Compact Mirror; 2.75 x 3 x .3 In.

  • Mfr # BB1217SCM

  • Zoro # G003930707


product price:  $35.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB1217SCM
Zoro #
G003930707
UPC #
615872904266
Country of Origin
China

Description

Features
  • Square Compact Mirror
  • Shape - Rectangle
  • Silvertone metal.
  • Artwork on the front and two mirrors inside this great little compact.
  • Design - Checkerboard Pink Bichon Frise
  • Dimension - 2.75 x 0.3 x 3 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.