Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures BB1401RUG Smooth Black & Tan Dachshund Welcome Machine Washable Memory Foam Mat
- Mfr # BB1401RUG
- Zoro # G403696913
product price:Â
$
54.39
/ea
Key Features
Size
19 x 0.25 x 27 in
Color
Black And Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB1401RUG
- Zoro #
- G403696913
- UPC #
- 638508631756
- Country of Origin
- China
- Color
- Black And Tan
Dimensions
- Size
- 19 x 0.25 x 27 in
Description
Features
- Smooth Black and Tan Dachshund Welcome Machine Washable Memory Foam Mat
- Plush top and very comfortable to the touch
- This is a Machine Washable bath or kitchen mat that is made with Memory Foam
- It features a top surface in coral fleece and is made using 100% microfiber fabric
- The entire surface is full-cushion memory foam, ensuring the ultimate in comfort
- The underside of the mat features a non-skid SBR surface for the best in safety and convenience
- The design is dyed into the fibers of the rug for a long lasting image
- Wash in cold water and dry in the dryer on low temp
- Follow the care instructions on the product tag
- Dimension: 19" H x 0.25" W x 27" L
- Weight: 1.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.