Carolines Treasures BB1705SN Winter Holiday Bull Terrier Sticky Note Holder

  • Mfr # BB1705SN

  • Zoro # G603700052


product price:  $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB1705SN
Zoro #
G603700052
UPC #
638508116741
Country of Origin
China

Description

Features
  • The perfect gift for anyone
  • This Sticky Note Holder is something special.
  • Artwork is added to the top of the Postit note holder and a small pad of 3 x 3 in. sticky notes are included at the bottom.
  • The holder is refillable by removing the last piece of paper of a new pad of postits and sticking it to the board.
  • Perfect gift for everyone in your office at work, all of your facebook friends, your dog groomer, hairdresser or even anyone who might have trouble remembering all the import things in life.
  • Make a grocery list or leave a note for your husband or wife.
  • The bottom board is rigid and you can even add a business card size magnet to the back of the board to magnetize the holder.
  • Design - Winter Holiday Bull Terrier
  • Artist - Denny Knight
  • Dimension - 3.25 L x 0.35 W x 5.25 H in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.