Shop CAROLINES TREASURES

Carolines Treasures BB5126RUG Day of the Dead Witch Skull Machine Washable Memory Foam Mat

  • Mfr # BB5126RUG
  • Zoro # G803696940

product price: 
$
63.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BB5126RUG
Zoro #
G803696940
UPC #
638508643339
Country of Origin
China

Description

Day of the Dead Witch Skull Machine Washable Memory Foam Mat

Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image. Wash in cold water and dry in the dryer on low temp. Follow the care instructions on the product tag.

Specifications
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.