This item is Discontinued.

Carolines Treasures Carolines Treasures BB5134LCB Fruits & Vegetables in Yellow Glass Cutting Board; Large BB5134LCB

This item is Discontinued.

Carolines Treasures

Carolines Treasures BB5134LCB Fruits & Vegetables in Yellow Glass Cutting Board; Large (Discontinued)

Mfr # BB5134LCB
Zoro # G703697900
UPC # 638508620477
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB5134LCB
Zoro #
G703697900
UPC #
638508620477
Country of Origin
China

Description

Features
  • Fruits and Vegetables in Yellow Glass Cutting Board
  • Large Tempered Glass Cutting Board is heat resistant and hand wash only This chopping board is bright and colorful
  • Made of tempered glass, these unique cutting boards
  • Feature artwork from some of your favorite artists prints
  • Long they will beautify and protect your counter top
  • Heat resistant, non skid feet, and virtually unbreakable
Specifications
  • Color: Yellow
  • Size: Large
  • Dimension: 11.25" H x 0.15" W x 15.375" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.