Carolines Treasures BB5142RUG Oranges on Gray Machine Washable Memory Foam Mat

  • Mfr # BB5142RUG

  • Zoro # G603696928


product price:  $75.29
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
BB5142RUG
Zoro #
G603696928
UPC #
638508643490
Country of Origin
China

Description

Oranges on Gray Machine Washable Memory Foam Mat

Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image. Wash in cold water and dry in the dryer on low temp. Follow the care instructions on the product tag.

Specifications
  • Weight: 1.4 lbs