Carolines Treasures BB5145PILLOWCASE Pineapples on Teal Fabric Standard Pillowcase

  • Mfr # BB5145PILLOWCASE

  • Zoro # G203722591


product price: $32.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB5145PILLOWCASE
Zoro #
G203722591
UPC #
638508622433
Country of Origin
China

Description

Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.

Features
  • Pineapples on Teal Fabric Standard Pillowcase
  • Standard White on back with artwork on the front of the pillowcase
  • Moisture wicking material breathable performance fabric makes for a nice sleeping experience and shows quality
  • Wash cold and dry medium
  • No ironing required
  • Material Moisture wicking
Specifications
  • Color: Teal
  • Dimension: 20.5" H x 0.25" W x 30" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.