Shop CAROLINES TREASURES

Carolines Treasures BB5488JMAT 24 x 36 in. Bloodhound Welcome Indoor or Outdoor Mat

  • Mfr # BB5488JMAT

  • Zoro # G503696301


product price:  $54.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB5488JMAT
Zoro #
G503696301
UPC #
638508696809
Country of Origin
China

Description

Bloodhound Welcome Indoor or Outdoor Mat

Indoor and Outdoor Floor MAT 24 inch by 36 inch Action Back Felt Floor Mat / Carpet / Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out only under a covered space. Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with soap & water.

Specifications
  • Size: 24 x 36 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.