This item is Discontinued.

Carolines Treasures Carolines Treasures BB6011CHF Easter Eggs French Bulldog Piebald Flag Canvas House Size BB6011CHF

Carolines Treasures BB6011CHF Easter Eggs French Bulldog Piebald Flag Canvas House Size (Discontinued)

  • Mfr # BB6011CHF
  • Zoro # G003706401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB6011CHF
Zoro #
G003706401
UPC #
638508754738
Country of Origin
China

Description

Easter Eggs French Bulldog Piebald Flag Canvas House Size

Full size house flag is made from a 100% polyester heavy weight canvas material. Not your typical house flag that you might find from a mass merchant. These flags are only online and in specialty boutiques. This flag is fade resistant and weather proof. The flag measures approximately 28 inches x 40 inches.

Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.