Carolines Treasures BB7517PILLOWCASE Watercolor Limes & Oranges Citrus Fabric Standard Pillowcase

  • Mfr # BB7517PILLOWCASE

  • Zoro # G203722331


product price:  $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB7517PILLOWCASE
Zoro #
G203722331
UPC #
638508883834
Country of Origin
China

Description

Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.

Features
  • Watercolor Limes & Oranges Citrus Fabric Standard Pillowcase
  • Standard White on back with artwork on the front of the pillowcase
  • Moisture wicking material breathable performance fabric makes for a nice sleeping experience and shows quality
  • Wash cold and dry medium
  • No ironing required
  • Material is Moisture wicking
Specifications
  • Dimension: 30 x 0.15 x 20.5 in.
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.