Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures BB7554PILLOWCASE Watercolor Cinderella Shoe in Blue Fabric Standard Pillowcase
- Mfr # BB7554PILLOWCASE
- Zoro # G503722017
product price:Â
$
35.69
/ea
Key Features
Color
Blue
Fill Weight
0.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB7554PILLOWCASE
- Zoro #
- G503722017
- UPC #
- 638508884206
- Country of Origin
- China
- Color
- Blue
- Fill Weight
- 0.4 lbs
Description
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Features- Watercolor Cinderella Shoe in Blue Fabric Standard Pillowcase
- Standard White on back with artwork on the front of the pillowcase
- Moisture wicking material breathable performance fabric makes for a nice sleeping experience and shows quality
- Wash cold and dry medium
- No ironing required
- Material is Moisture wicking
- Color: Blue
- Dimension: 30 x 0.15 x 20.5 in.
- Weight: 0.4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.