Carolines Treasures BB7615RUG Welcome Friends Black Poodle Machine Washable Memory Foam Mat
Mfr # BB7615RUG
Zoro # G803697398
product price:Â $76.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BB7615RUG
Zoro #
G803697398
UPC #
638508898500
Country of Origin
China
Description
We offer the largest and freshest assortment of home decor for both inside and outside the home. Our Products are made from durable material and also the perfect decoration for home.
Features- Welcome Friends Black Poodle Machine Washable Memory Foam Mat
- Plush top and very comfortable to the touch
- This is a Machine Washable bath or kitchen mat that is made with Memory Foam
- It features a top surface in coral fleece and is made using 100% microfiber fabric
- The entire surface is full-cushion memory foam, ensuring the ultimate in comfort
- The underside of the mat features a non-skid SBR surface for the best in safety and convenience
- It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists
- The design is dyed into the fibers of the rug for a long lasting image
- Wash in cold water and dry in the dryer on low temp
- Follow the care instructions on the product tag
- Color: Black
- Weight: 1.5 lbs