This item is Discontinued.

Carolines Treasures Carolines Treasures BB7990PW1414 French Turkey Dindon Pink Check Fabric Decorative Pillow; 14 x 14 in. BB7990PW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures BB7990PW1414 French Turkey Dindon Pink Check Fabric Decorative Pillow; 14 x 14 in. (Discontinued)

Mfr # BB7990PW1414
Zoro # G203722669
UPC # 638508930736
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB7990PW1414
Zoro #
G203722669
UPC #
638508930736
Country of Origin
China

Description

We offer the largest and freshest assortment of home decor for both inside and outside the home. Our Products are made from durable material and also the perfect decoration for home.

Features
  • French Turkey Dindon Pink Check Fabric Decorative Pillow
  • Indoor or Outdoor Pillow from heavyweight canvas material
  • 100 Polyester Fabric pillow Sham with pillow form
  • Fade Resistant
  • Machine washable
Specifications
  • Size: 14 x 14 in.
  • Dimension: 18 H x 3 W x 18 L in.
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.