This item is Discontinued.

Carolines Treasures Carolines Treasures BB8015PW1818 Minorca Ctalalan Chicken Blue Check Fabric Decorative Pillow; 18 x 18 in. BB8015PW1818

This item is Discontinued.

Carolines Treasures

Carolines Treasures BB8015PW1818 Minorca Ctalalan Chicken Blue Check Fabric Decorative Pillow; 18 x 18 in. (Discontinued)

Mfr # BB8015PW1818
Zoro # G803722434
UPC # 638508936202
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB8015PW1818
Zoro #
G803722434
UPC #
638508936202
Country of Origin
China

Description

We offer the largest and freshest assortment of home decor for both inside and outside the home. Our Products are made from durable material and also the perfect decoration for home.

Features
  • Minorca Ctalalan Chicken Blue Check Fabric Decorative Pillow
  • Indoor or Outdoor Pillow from heavyweight canvas material
  • 100 Polyester Fabric pillow Sham with pillow form
  • Fade Resistant
  • Machine washable
Specifications
  • Size: 18 x 18 in.
  • Dimension: 18 H x 3 W x 18 L in.
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.