Carolines Treasures BB8109SH4 Mini Miniature Pig Blue Check Leash or Key Holder

  • Mfr # BB8109SH4

  • Zoro # G703908709


product price:  $32.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB8109SH4
Zoro #
G703908709
UPC #
638508942364
Country of Origin
China

Description

Utility Hooks are fast and easy to hang. Utility hooks provide an easy, affordable way to decorate and organize your home, school and office. Pick up from the wide range of designs to match your individual style and decor.

Features
  • Mini Miniature Pig Blue Check Leash or Key Holder
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hook hangs down from the metal plate in the back and is about 2 12 in. from the base
  • The hook opens about 1 in.
  • A hanger is attached to the metal plate and is about 1 12 in. long
  • Lots of room to hang up using a screw or paneling nail
  • Great for the home or office to hold keys leashes or just about anything
Specifications
  • Dimension: 4.25 x 1 x 7 in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.