Carolines Treasures BB8320MAT Pembroke Welsh Corgi Welcome Indoor or Outdoor Mat - 18 x 27 in.
- Mfr # BB8320MAT
- Zoro # G103697487
product price:Â
$
47.49
/ea
Key Features
Color
Black
Size
18 x 17 in
Surface Design
Pembroke Welsh Corgi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB8320MAT
- Zoro #
- G103697487
- UPC #
- 638508978790
- Country of Origin
- China
Dimensions
- Size
- 18 x 17 in
Details
- Color
- Black
- Surface Design
- Pembroke Welsh Corgi
Description
Features
- Product Type - Indoor or Outdoor Mat
- Design - Pembroke Welsh Corgi
- Imprint - Welcome
- Action Back Felt Floor Mat, Carpet , Rug .
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out.
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with high pressure from your garden hose or with a powerwasher.
- Size - 18 x 17 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.