Carolines Treasures BB9741SH4 German Shepherd Love Leash or Key Holder

  • Mfr # BB9741SH4

  • Zoro # G703908846


product price:  $38.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB9741SH4
Zoro #
G703908846
UPC #
652259225651
Country of Origin
China

Description

We offer the largest and freshest assortment of home decor for both inside and outside the home. Our Products are made from durable material and also the perfect decoration for home.

Features
  • Full size house flag is made from a 100 polyester heavy weight canvas material
  • Not your typical house flag that you might find from a mass merchant
  • This flag is fade resistant and weather proof
  • Dalmatian Saint Patricks Flag Canvas - House Size
Specifications
  • Dimension: 28" x 0.01" x 40"
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.