Carolines Treasures BDBA0097PILLOWCASE Grey Squirrel in Fall Leaves Fabric Standard Pillowcase

  • Mfr # BDBA0097PILLOWCASE

  • Zoro # G903723454


product price: $37.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDBA0097PILLOWCASE
Zoro #
G903723454
UPC #
638508182029
Country of Origin
China

Description

Grey Squirrel in Fall Leaves Fabric Standard Pillowcase BDBA0097PILLOWCASE - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Standard White on back with artwork on the front of the pillowcase, 20.5"w x 30"
  • Moisture wicking material, breathable performance fabric makes for a nice sleeping experience and shows quality
  • Wash cold and dry medium
Specifications
  • Dimension: 20.5 x 0.15 x 30 in.
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.