Carolines Treasures BDBA0312SH4 Basset Hound at the Gate Leash or Key Holder

  • Mfr # BDBA0312SH4
  • Zoro # G203908889
product price: 
$
31.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BDBA0312SH4
Zoro #
G203908889
UPC #
638508184603
Country of Origin
China

Description

Basset Hound at the gate Leash or Key Holder BDBA0312SH4

Features
  • The Single Hook Leash Holder measures 4.25 inches wide by 7 inches high
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hook hangs down from the metal plate in the back and is about 2 1/2 inches from the base
  • The hook opens about 1 inch
  • A hanger is attached to the metal plate and is about 1 1/2 inches long
Specifications
  • Dimension: 7 x 2 x 4.25 in.
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews