Shop NATIONAL HARDWARE
See all product information
Create Account
Reed Matte Black Steel 4 in. L Hook 125 lb 1 pk
- Mfr # N337-915
- Zoro # G206440027
product price:
$
13.89
/ea
Key Features
Hook Finish
Matte
Working Load Limit
125 lb
Projection
2-1/32 in
Color
Black
Mounting
Screw Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N337-915
- Zoro #
- G206440027
- UPC #
- 886780029208
- Country of Origin
- China
- Hook Finish
- Matte
- Working Load Limit
- 125 lb
- Projection
- 2-1/32 in
- Color
- Black
- Mounting
- Screw Surface
- Includes
- (2) 8AB x 1-1/2 in Flat Head Screws (2) 8 Plastic Anchors and Mounting Hardware
- Material
- Steel
Description
National Hardware's Modern hook is designed to hang your home accessories. The finish matched National Hardware's home hardware line for a clean, modern look. Home-sweet-home has a lot of hardware needs. We have a diverse product offering to handle them all in decorative finishes that speak your style.
- • Surface-mounted application for easy DIY installation
- • Designed for any style of decor and any type of accessory
- • Multi-purpose hook for indoor use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.