This item is Discontinued.

Carolines Treasures Carolines Treasures CDCO0352PW1216 Pig Trying to Reach the Apple in the Window Fabric Decorative Pillow CDCO0352PW1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures CDCO0352PW1216 Pig Trying to Reach the Apple in the Window Fabric Decorative Pillow (Discontinued)

Mfr # CDCO0352PW1216
Zoro # G803724544
UPC # 638508181879
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDCO0352PW1216
Zoro #
G803724544
UPC #
638508181879
Country of Origin
China

Description

Pig trying to reach the Apple in the Window Fabric Decorative Pillow CDCO0352PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Canvas fabric decorative pillow 12 inch x 16 inch
  • This indoor or outdoor Pillow from heavyweight canvas material
  • Fade Resistant
  • 100% Polyester fabric pillow sham with pillow form included
  • Machine washable
Specifications
  • Dimension: 16 x 3 x 12 in.
  • Weight: 1 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.