This item is Discontinued.

Carolines Treasures Carolines Treasures CJ1022-W-CHF 28 x 40 in. Tiger Stripe Purple Gold Letter W Monogram Initial Flag House Size CJ1022-W-CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures CJ1022-W-CHF 28 x 40 in. Tiger Stripe Purple Gold Letter W Monogram Initial Flag House Size (Discontinued)

Mfr # CJ1022-W-CHF
Zoro # G903706778
UPC # 705332103114
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CJ1022-W-CHF
Zoro #
G903706778
UPC #
705332103114
Country of Origin
China

Description

Features
  • Design - Monogram - Tiger Stripe - Purple Gold Letter W Monogram Initial.
  • Full size house flag is made from a 100% polyester heavy weight canvas material.
  • Not your typical house flag that you might find from a mass merchant.
  • These flags are only sold online and in specialty boutiques.
  • This flag is much heavier than most flags currently being sold by other manufacturers.
  • This flag is fade resistant and weather proof.
  • Each Flag contains a tab sewn into the sleeve for it to attach to the top of the decorative flag pole. This flag is a decorative flag that is referred to as a sleeve pole flag. Our heavier weight allows the flag to hang heavier on the pole and stand up to constant wind. Two needle hem surrounds the flag to help stop fraying.
  • Dimension - 28 x 0.15 x 40 in.
  • Item Weight - 1 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.