This item is Discontinued.

Carolines Treasures Carolines Treasures CJ1035-LDS66 Letter L Initial Monogram - Houndstooth Black Aluminium Metal Wall Or Door Hanging Prints CJ1035-LDS66

This item is Discontinued.

Carolines Treasures

Carolines Treasures CJ1035-LDS66 Letter L Initial Monogram - Houndstooth Black Aluminium Metal Wall Or Door Hanging Prints (Discontinued)

Mfr # CJ1035-LDS66
Zoro # G003761042
UPC # 615872643646
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CJ1035-LDS66
Zoro #
G003761042
UPC #
615872643646
Country of Origin
China

Description

Great for inside or outside these Aluminum prints will add a special touch to your kitchen, bath, front door, outdoor patio or any special place. This item will take direct sun for a while before it starts to fade.

Features
  • Full of color
  • Rust and Fade resistant.
  • Aluminum Print with Hanging Rope.
  • Rounded Corners.
  • Design - Letter L Initial Monogram
  • Pattern - Houndstooth Black
  • Dimension - 6 x 0.02 x 6 in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.