This item is Discontinued.

Carolines Treasures Carolines Treasures CJ1046-SPW1414 Letter S Chevron Orange & White Fabric Decorative Pillow CJ1046-SPW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures CJ1046-SPW1414 Letter S Chevron Orange & White Fabric Decorative Pillow (Discontinued)

Mfr # CJ1046-SPW1414
Zoro # G003722036
UPC # 638508317629
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CJ1046-SPW1414
Zoro #
G003722036
UPC #
638508317629
Country of Origin
China

Description

Features
  • Letter S Chevron Orange & White Fabric Decorative Pillow
  • Indoor or Outdoor Pillow from heavyweight canvas material
  • 100 Polyester Fabric pillow Sham with pillow form
  • Fade Resistant
Specifications
  • Color: Orange & White
  • Dimension: 14" H x 3" W x 14" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.