This item is Discontinued.

Carolines Treasures Carolines Treasures CJ2006-KBR Letter K Flowers & Butterflies Teal Blue Retractable Badge Reel CJ2006-KBR

This item is Discontinued.

Carolines Treasures

Carolines Treasures CJ2006-KBR Letter K Flowers & Butterflies Teal Blue Retractable Badge Reel (Discontinued)

Mfr # CJ2006-KBR
Zoro # G003987091
UPC # 638508554833
Country of Origin China
Category Name Badges
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
CJ2006-KBR
Zoro #
G003987091
UPC #
638508554833
Country of Origin
China

Description

Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.

Features
  • Letter K Flowers and Butterflies Teal Blue Retractable Badge Reel
  • Round retractable reel with belt clip on the back
  • Use for school or work ID or badge
  • Retractable chord allows you to swipe your badge or ID without removing
  • Artwork Printed on aluminum and covered with a doming finish
Specifications
  • Color: Teal Blue
  • Dimension: 5" H x 1" W x 2" L
  • Weight: 0.15 lbs